Wika® Black Steel 10” Industrial Pressure Gauges

Wika® Black Steel 10” Industrial Pressure Gauges

Wika® Large-Dial Black Steel Industrial Gauges Are Used For Boiler Room Service Or Any Application Where Gauges Are Read From A Distance.

Gauges provide measurements to ±1.0% accuracy. Made with black painted steel case for lasting strength. Wetted parts are made with brass copper alloy. 1/2" NPT connection. Removable instrument glass window. White aluminum dial and black aluminum adjustable pointer. Ambient operating temperature range is -40 to 140°F. 10” gauge size.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.166.68:62