Wika® Stainless Steel Industrial Gauges

Wika® Stainless Steel Industrial Gauges

Wika® Stainless Steel Industrial Gauges Are Used For High Vibration And Pulsation Applications.

Gauges are made with 304 stainless steel case for corrosion resistance. Polycarbonate window. Black aluminum pointer. Liquid fillable. Ambient operating temperature range is -40 to 140°F if dry or silicone-filled, and -4 to 140°F if glycerine-filled. 1/4” NPT connection or 1/2” NPT connection. and 2-1/2” gauges feature white ABS dials. gauges feature white aluminum dials.


COMPARE
TYPE GAUGE SIZE" CONNECTION CONNECTION LOCATION RANGE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.127.109:23