4000 PSI PTO Mounted Pressure Washer for Any Category 1 Hitch

4000 PSI PTO Mounted Pressure Washer for Any Category 1 Hitch

Item #: WBB187100

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,356.00
Product Information
Customer Review
Product Q&A
Accessories
Direct Drive Pressure Washer Mounts To Any Category 1 Hitch.

PTO pressure washers are powered by the PTO on tractors and CAT machines. Requires up to 540 PTO RPM to offer 3.5 GPM and 4,000 psi. Black powder coated steel frame with hitch and PTO mount. Pressure washer includes PTO shaft and 540 RPM 6 Spline PTO. Industrial triplex pump include adjustable unloader with thermal relief valve, chemical injector and 4 quick-connect spray tips. Includes 36" insulated lance, industrial 5,000 psi spray gun and 50'L steel braided non-marring hose.

Product Specifications

    • COLOR FINISHBlack
    • BRANDBE Pressure
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPE-40PTOCOM
    • PSI4000
    • WEIGHT LBS120
    • GALLONS PER MINUTE3.5
    • PTO RPM540
    • HITCHCAT 1
    • PUMPComet HW3540S