Medium Pressure Oil & High Pressure Grease Hose Assemblies

Medium Pressure Oil & High Pressure Grease Hose Assemblies

Medium Pressure Oil & High Pressure Grease Hose Assemblies come in a variety of lengths, widths, and pressure capacities to suit a wide range of Oil & Grease applications.

Medium Pressure Oil & High Pressure Grease Hose Assemblies replace worn out hoses in Oil & Grease Reels. Medium and High Pressure Hoses are constructed with the highest quality utilizing 100 R1T One Wire Braid or 100 R2T Two Wire Braid and can withstand temperatures of up to 210 degrees. Many lengths and different psi to choose from.


TYPE
  • TYPE
COMPARE
BRAND MFG PART # TYPE HOSE LENGTH HOSE I.D. PSI INLET OUTLET IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.32.65:25