Spring Retractable Fuel Delivery Reels

Spring Retractable Fuel Delivery Reels

Spring Retractable Fuel Delivery Reels Are Designed For Mobile And Permanent Mounting In A Variety Of Fuel Applications.

Reels are made with corrosion-resistant powder coat material and permanently lubricated reels for long lasting strength and reliability. Features heavy-duty reinforced steel stamped guide arm. Durable seals offer secure protection from leaks. Available hose lengths are 25, 35, 50, and 75 feet. Supports pressures up to 250, 300, and 600 PSI. Dimensions vary per model.


WITH HOSE
  • WITH HOSE
LENGTH
  • LENGTH
I.D.
  • I.D.
PSI
  • PSI
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE HOSE DIMENSIONS MANUFACTURERS
BRAND WITH HOSE LENGTH I.D. PSI L" W" H" PART NUMBER IMAGE MODEL QTY PRICE