Aluminum Chassis Low Pressure Hose Reels

Aluminum Chassis Low Pressure Hose Reels

Aluminum Chassis Low Pressure Hose Reels Are Used For Air/Water Applications.

Hose Reels are made of high quality aluminum steel and powder painted finish for long lasting durability. Includes ribbed aluminum discs with rolled edges; brass NPT swivel with stainless steel stud; adjustable arm guide; cartridge style spring motor; 4-roller non-snag hose guide and 8-position locking ratchet. Multiple mounting positions. Available hose lengths are 25', 30' and 50'.


COMPARE HOSE DIMENSIONS
LENGTH I.D. PSI L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.33.241:64