Heavy Duty Spring Rewind Low Pressure Reels

Heavy Duty Spring Rewind Low Pressure Reels

Heavy Duty Spring Rewind Low Pressure Reels House Large Hose Sizes And Lengths For Marinas, Fueling Trucks And More.

Heavy Duty Spring Rewind Low Pressure Reels are fiberglass with aluminum and nylon roller hose outlet. Spring-operated. Operates at maximum of 300 PSI and 250°F maximum temperature. Heavy Duty Spring Rewind Low Pressure Reels are available for hose lengths of 35', 50' and 75' with 1" or 1-1/2" Reel Inlet. Hoses sold separately.


COMPARE DIMENSIONS
CAPACITY HEIGHT" WIDTH" LENGTH" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.147.221:24