Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hose & Cord Reels


(1,645 Items)
Sub Category
General Purpose Low Pressure Air/Water (407)
Remove
Heavy Duty Spring Rewind Hose Reels
Remove





Heavy Duty Spring Rewind Hose Reels
Heavy Duty Spring Rewind Hose Reels Rugged Spring Driven Retractable Air Hose Reels endure daily industrial use with heavy gauge reinforced steel. Hose reels feature a field-tested swivel and corrosion resistant powder coat finish. Latch mechanism and shielded stainless steel spring on hose reels ensure long life and easy retraction every time. Lightweight composite hose reels reduce overall weight for easier mounting. Hoses handle air or water, carry either 250 or 300 psi and withstand 150°F. Adjustable guide arm allows floor or wall mounting at 7 different angles. 2 Year Limited Warranty.
Spring Driven Composite Hose Reels include the same features as above and handle high demand use with extra reinforcements and a robust steel reel.
Compact All Steel Hose Reels require less operating space with the same construction and benefits as All Steel Hose Reels.

These items can be found on Page 0 of the INDUSTRIAL CATALOG JULY-OCT 2012

Heavy Duty Spring Rewind Hose Reels
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
HOSE DIMENSIONS
DESCRIPTION W" D" H" I.D." L' IMAGE MODEL QTY PRICE
All Steel Compact Reel5-3/812-5/812-7/83/8" Hose25
WB237027 $161.95
All Steel Compact Reel613-1/214-1/21/4" Hose50
WB237026 $204.95
All Steel Reel71920-1/43/4" Hose25
WB854122 $351.95
All Steel Reel10-1/22425-3/81/2" Hose75
WB854113 $467.95
Composite Reel5-3/416-1/217-5/81/4" Hose35
WB854102 $117.95
Composite Reel5-3/416-1/217-5/83/8" Hose35
WB854108 $132.95
Composite Reel16-1/217-5/81/2" Hose35
WB854114 $179.95
Heavy-Duty Steel Reel717-1/418-1/41/2" Hose25
WB854140 $317.95
Heavy-Duty Steel Reel9-1/219-5/8211/250
WB854141 $344.95
Heavy-Duty Steel Reel8-3/419-5/8213/850
WB854139 $337.95

Add Items To Cart

 May We Suggest
18" Inlet Hose - 1/4" I.D. 18" Inlet Hose - 3/8" I.D. 18" Inlet Hose - 1/2" I.D.  
18" Inlet Hose - 1/4" I.D. 18" Inlet Hose - 3/8" I.D. 18" Inlet Hose - 1/2" I.D.  
Optional 18" Inlet Hose - 1/4" I.D. Optional 18" Inlet Hose - 3/8" I.D. Optional 18" Inlet Hose - 1/2" I.D.  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(80)