Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JohnDow JDI-SC1 Smart Cabinet™ Hose, Cable, & Cord Reel Storage 28”W x 20”D x 80”H

Rollover image to zoom in

Click image to enlarge

JohnDow JDI-SC1 Smart Cabinet™ Hose, Cable, & Cord Reel Storage 28”W x 20”D x 80”H

Item #: WB534312

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,090.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
JohnDow JDI-SC1 Smart Cabinet™ Hose, Cable, & Cord Reel Storage 28”W x 20”D x 80”H

The Smart Cabinet™ is a new concept for hose reel storage that makes the installation and servicing of reels fast and easy. Reels are mounted in the cabinet at the floor level instead of overhead. Each Smart Cabinet™ tower holds up to eight different reels and can be used with a variety of reel manufacturers. The modern design compliments any workbench brand or configuration.

Features:
  • All steel construction
  • Fully assembled
  • Holds up to eight reels: Air, Grease, Oils, Electrical, Coolant, Water
  • Multiple configurations for hose reels
  • Durable powder-coat finish (black)
  • Easy installation
  • Easy access for maintenance and service
  • Measures 28”W x 20”D x 80”H
  • Weighs 120 lbs.

Product Specifications

    • WIDTH INCHES28
    • HEIGHT INCHES80
    • CONSTRUCTIONSteel
    • WEIGHT LBS120
    • BRANDJohnDow Industries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!