Ultimate Duty Vehicle Mount Medium Pressure Oil Reels

Ultimate Duty Vehicle Mount Medium Pressure Oil Reels

Ultimate Duty Vehicle Mount Medium Pressure Oil Reels Are Resistant To Corrosion, Sunlight And Chipping.

Ultimate Duty Vehicle Mount Medium Pressure Oil Reels are made of all-steel construction with a corrosion resistant, baked-on powder coat finish for long lasting durability. Incorporates most current design and manufacturing techniques to guarantee long life and trouble-free performance. Aluminum guide arms are field-adjustable for floor, wall, ceiling, pit and truck mounting. Hose lengths are 40' and 50'. Color is Red. PSIs are 2,000 and 2,250. Dimensions are 19" L x 9.25" W x 21.25" H.


COMPARE HOSE DIMENSIONS
LENGTH I.D. PSI L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.179.211:62