Oxygen/Acetylene Hose Reels

Oxygen/Acetylene Hose Reels

Oxygen/Acetylene Hose Reels Are Made For Use In Maintenance Service Trucks And Other Industrial Environments.

Oxygen/Acetylene Hose Reels are steel with a heavy-duty dual support base. Non-sparking lock and release mechanism ensures safety during use. Hoses operate at up to 200°F and 200 PSI. Oxygen/Acetylene Hose Reels are available with hose lengths of 25', 35', 50' and 100'. 50' hoses are available in 3/16" or 1/4" varieties.


COMPARE DIMENSIONS
HOSE LENGTH HOSE I.D. PSI HEIGHT" WIDTH" LENGTH" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.10.211:62