Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit SCR500BL - 20"W Glass Door All-Refrigerator For Freestanding Use, Auto Defrost, Lock, Black

Rollover image to zoom in

Click image to enlarge

Summit SCR500BL - 20"W Glass Door All-Refrigerator For Freestanding Use, Auto Defrost, Lock, Black

Item #: WBB684441

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $395.95
Product Information
Customer Review
Product Q&A
Summit 20"W Glass Door All-Refrigerator For Freestanding Use, Auto Defrost W/Lock, Black Cabinet

SUMMIT SCR500BL Series features auto defrost glass door refrigerators designed for freestanding use in any 20" space. The SCR500BL is a counter height all-refrigerator with a 4.1 cu.ft. capacity. It has a jet black cabinet with a reversible glass door and keyed lock. Inside, the SCR500BL includes adjustable glass shelves for attractive and convenient storage. The interior light functions on an on/off rocker switch and an adjustable thermostat offers easy temperature control. At just under 20" wide, SUMMIT SCR500BL is an easy-fitting beverage refrigerator fit for any setting.

Product Specifications

    • BRANDSummit Appliances
    • MANUFACTURERS PART NUMBERSCR500BL
    • CAPACITY4.1 Cu. Ft.
    • CAPACITY CUBIC FEET4.1
    • WIDTH INCHES19-3/8
    • DEPTH INCHES22
    • HEIGHT INCHES33-1/4
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.4
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • PARTS/LABOR WARRANTY1 Year
    • LIGHTYes
    • DEFROST TYPEAutomatic
    • THERMOSTAT TYPEDial
    • ELECTRICAL SAFETYETL
    • CAN STORAGENo
    • BODY FINISHBlack
    • SHELF TYPEGlass
    • REFRIGERATION TYPERefrigerator
    • DOOR FINISHDouble Pane Tempered Glass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.37.116:62