Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Lock Tubular Cam Locks

American Lock Tubular Cam Locks

American Lock Tubular Cam Locks Are Used For Laundry Facilities, Coin Boxes, Cabinets, Desks And Cash Boxes.

American Lock Tubular Cam Locks are constructed with a hardened steel anti-drill security pin and nickel plated body for long lasting durability. When fitted with cam, cylinders become locking assembly. Threaded bodies can be used with appropriate mounting hardware. Removable zinc plated flat and offset cams allow versatile design applications. All items come standard 12 o'clock orientation. Includes one lock, one 3/4 in. nut; one stop plate, one lock washer, one 9/32 in. nut. Cams must be ordered separately. Lock type isKeyed Different. Lengths are2-32, 1-1132, 1-1732. 1-2332. Latching distances are1-12, 1116, 15116, 1-18. Color finish isSteel. Package quantities are20 and 25.


COMPARE
L" MAX. LATCH DISTANCE LOCK TYPE MFR PART# PKG. QTY. IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.