Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ABUS P603 Compressed Air Connection Lockout, 00454 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

ABUS P603 Compressed Air Connection Lockout, 00454 - Pkg Qty 6

Item #: WBB1999553

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $114.00 Save up to 28%
$13.75 each

Sold in packages of 6

Price: $82.50
Product Information
Customer Review
Product Q&A
Accessories
ABUS P603 Compressed Air Connection Lockout, 00454

Pneumatic quick-disconnect lockout is made out of fiber-glass reinforced nylon, 3 different connections for most common compressed air couplings with 19/32" outside diameter, the hole in the middle can be used to attach and store the lockout device directly at the connection, holds 1 padlocks with 1/4" and 1 padlock with 9/32" shackle diameter per connection.

Product Specifications

    • DESCRIPTIONCompressed Air Lockout
    • SIZEAir Couplings up to 19/32" Outside Diameter
    • MANUFACTURERS PART NUMBER454
    • SERIESP603
    • ACCEPTS SHACKLE DIAMETER1/4" and 9/32"
    • COLORRed
    • BRANDABUS
    • COMPLIANCE STANDARDSOSHA 1910.147
    • APPLICATIONLockout/Tagout, LOTO, Lockout
    • # LOCKING POINTS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!