Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ABUS P606 Gas Cylinder Lockout, 00449 - Pkg Qty 7

Rollover image to zoom in

Click image to enlarge

ABUS P606 Gas Cylinder Lockout, 00449 - Pkg Qty 7

Item #: WBB1999552

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $112.00 Save up to 28%
$11.50 each

Sold in packages of 7

Price: $80.50
Product Information
Customer Review
Product Q&A
Accessories
ABUS P606 Gas Cylinder Lockout, 00449

High-quality polypropylene: long-lasting, robust and non-conductive, warning sticker included, holds 1 padlock with up to 23/64" shackle diameter.

Product Specifications

    • DEPTH INCHES3-15/32
    • DESCRIPTIONGas Cylinder Lockout
    • SIZEFits Up To 3" Dia. Valves
    • # LOCKING POINTS1
    • HEIGHT INCHES5-15/32
    • APPLICATIONLockout/Tagout, LOTO, Lockout
    • COMPLIANCE STANDARDSOSHA 1910.147
    • WIDTH INCHES5-13/64
    • SERIESP606
    • COLORRed
    • BRANDABUS
    • MANUFACTURERS PART NUMBER449
    • ACCEPTS SHACKLE DIAMETER23/64"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!