Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MELT Ice Melters

MELT Ice Melters

MELT Ice Melters Tackle Frozen Snow, Sleet And Ice During The Harsh Winter Season.

MELT Ice Melters quickly, safely and effectively tackle frozen snow, sleet and ice around property during the winter season. Available in resealable bag and convenient dispenser jug. Both provide easy storage and dispensing. Melts down to -25°F. MELT Calcium Chloride Crystals Ice Melter are calcium chloride crystals enhanced with extenders for long-lasting traction control. Crystals generate heat instantly upon contact with snow and ice and provide accelerated melting. Formulated to last up to 24 hours to keep surfaces safe and ice-free. Enhanced with dolomite, crystals provide superior traction control for increased safety and efficacy, and extended shelf-life. MELT Premium Enviro-Blend Ice Melter is a greener, yet equally effective, de-icing alternative to other melting agents. MELT enviro-blend will not harm grass, wood, concrete, metals or other vegetation and is safer for pets, children and the environment. Enhanced with CMA, MELT enviro-blend ice melter delivers fast and effective results without damaging metal surfaces, such as the exteriors of cars, trucks and other equipment. MELT can be used to pre-treat surfaces to prevent ice and snow accumulation. MELT enviro-blend time-relaxed formula stays on the surface area longer for added protection and better control of the freeze/thaw cycle. MELT enviro-blend can be safely and easily dispensed without protective clothing. Available in 10 lb jugs, 25 lb Buckets and 25 lb and 50 lb bags.


TYPE
  • TYPE
SIZE TYPE
  • SIZE TYPE
CAPACITY LBS.
  • CAPACITY LBS.
COMPARE
DESCRIPTION TYPE SIZE TYPE MELT TEMPERATURE CAPACITY LBS. PACKAGE QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.68.56:27