Briggs & Stratton Snow Throwers

Briggs & Stratton Snow Throwers

Briggs & Stratton Snow Throwers Are Built To Quickly Move Snowfall From Walkways, Driveways, Parking Lots And More.

Single-Stage snow blowers that are built to quickly move light to medium snowfall. The assisted drive system and wear-resistant auger work together to effectively remove snow and clear down to the pavement. Single-Stage SnowShredder snow blowers feature fourteen individual serrated surfaces provide advanced ice chopping and snow clearing power. The self-propelled auger drive system clears down to the pavement with little operator effort. Medium-Duty snow blowers feature a Snow Series engine with electric start for easy starting even on the coldest winter days. Select your speed with 5 forward and 2 reverse options to help you get the job done quickly. Free Hand Control offers one-hand operation allowing you to continue blowing snow with one hand while freeing the other to rotate the chute or adjust the speed. Medium-Duty Steerable snow blowers feature dual-trigger steering with electric chute controls releases the left or right wheel to help make tight turns and easily control the chute direction with the push of a button.


TYPE
  • TYPE
CLEARING WIDTH
  • CLEARING WIDTH
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
TYPE CLEARING WIDTH STARTER THROWING DISTANCE TORQUE FT. LBS. CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.118.102:64