Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Snow Joe® Snow Blowers & Shovels

Snow Joe® Snow Blowers & Shovels

Snow Joe® Snow Blowers & Shovels Are Used For Clearing Snow From Driveways, Sidewalks, Decks, Storefronts And More.

Snow Joe® Snow Blowers & Shovels are single stage and two-stage snow blowers with corded and cord-free operation. Cord-free models offer interchangeable 40 V 4.0 Ah and 5.0 Ah rechargeable lithium-ion battery system delivers up to 50 minutes of whisper-quiet operation with no carbon emissions. 500 W brushless motor increases battery efficiency for optimal motor performance and extended motor life. Heavy-duty steel auger and two rubber blades moves up to 500 pounds of snow per minute, clearing 24" W, 21"W, 18”W or 13”W x 8"D with each pass. Scraper bar at base clears to the ground without damaging surface. 180°auto-rotate chute directs the snow stream 20, 25 or 32 feet. Integrated LED headlight that quickly switches on to increase visibility for nighttime work. Single Stage styles include Snow Blower and Snow Shovel. Two-Stage styles includes Snow Blower. Auger styles are Steel, Rubber or 2-Blade Paddle. Available in Corded, Cordless or Hybrid. Push button start. Adjustable handle maximizes user comfort.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
COMPARE THROWING
DESCRIPTION TYPE ENGINE START DISTANCE CLEARING W" AUGER STYLE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.247.75:27