Stanley® Snow Blowers

Stanley® Snow Blowers

Heavy Duty Stanley® Snow Blowers Are Powered By A 15 HP 120V Electric Start Engine

These snow throwers transform banks of snow into a clear path in a single pass. The 16" solid steel augers along with its powerful engine pulls in snow and discharges it up to 40' feet away. Stanley® snow blowers feature 120V electric start, chute rotator, and 6 forward speeds. This is the best value in its class and is a must have for clubs, ground keepers, and parks.


COMPARE
HORSE POWER CLEARING PATH IMPELLER DIA. AUGER STYLE ENGINE START THROWING DIST. IMAGE MODEL QTY PRICE
WB640357
WBB470622
WBB470623