Kindorf Steel Pipe Straps Provide A Tight And Secure Hold On Pipes.
Kindorf Steel Pipe Straps are made of steel for long lasting durability and strength. The bolt head is combination slot and hex for flexibility of attachment. The square nut is captivated on the shoulder for quick, one-handed tightening. Pipe or conduit sizes are clearly visible on the straps for quick and easy identification. Choose from models with a Galv-Krom Finish or a Hot-Dip Galvanized Finish for added protection and versatility. Galv-Krom finish provides superior corrosion protection and abrasion resistance. Straps are interchangeable with 1-5/8 in. struts for broader application. Conduit pipe sizes range from 1/2 In. to 6 In. and design loads range from 740 Lbs. to 1,650 Lbs. Comes pre-assembled for easy handling and sorting. Package quantities and O.D. sizes vary per model.
Kindorf Steel Pipe Straps Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.