Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unistrut Strut Channel - 1-5/8

Unistrut Strut Channel - 1-5/8" Metal Framing 10' Strut Channels

1-5/8 in. Metal Framing 10' Strut Channels Are Used For Indoor Or Outdoor Applications.

1-5/8 in. Metal Framing Channels are accurately and carefully cold-formed to size from low carbon strip steel. One side of the channel has a continuous slot with inturned edges. Secure attachments may be made to the framing member with the use of hardened, toothed, slotted nuts which engage the inturned edges. All Strut Channels are available in 10' lengths and various finishes including; Plain Oiled Steel, Hot Dipped Zinc Coated or Sealed Zinc Phosphate (Perma-Green® III).


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
SIZE
  • SIZE
GAUGE
  • GAUGE
FINISH
  • FINISH
COMPARE PRICE PER CHANNEL
DESCRIPTION TYPE SIZE LENGTH GAUGE FINISH MFG PART # IMAGE MODEL QTY 10 PCS 11+ PCS


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.25.213:25