Leviton Wall-Mount Occupancy Sensor Lighting Controls Are Ideal For Narrow Spaces Such As Hallways, Aisles, Corridors And More.
Leviton Wall-Mount Occupancy Sensor Lighting Controls have the OSWLR occupancy sensor that provides coverage up to 100 ft. when mounted 10 ft. above the floor. (Can be mounted lower.) Self-adjusting, self-calibrating unit. Mounting base provides quick and easy mounting in corners, walls or ceilings. White. Available in several models: Leviton OSW12-M0W Multi-Technology Wall Mount Occupancy Sensor, Self-Adjusting, Leviton OSWHB-I0W Wall Mount Occupancy Sensor, PIR High-Bay Aisle, 8 Degree, Self-Adjusting, Leviton OSWLR-I0W Wall Mount Occupancy Sensor, PIR Long Range Aisle, 8 Degree, Self-Adjusting and Leviton OSWWV-I0W Wall Mount Occupancy Sensor, PIR Wide View, Self-Adjusting.
Leviton Wall-Mount Occupancy Sensor Lighting Controls Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.