ID/OD Indicator Gages

ID/OD Indicator Gages

Mahr Federal Id/Od Indicator Gage

Features:

  • Adjustable retraction of sensitive contact allows measurement of grooves and races
  • Retraction, normally set at 0.25" / 6mm, is adjustable to 0.40" / 10mm, Frictional reed-spring (pantograph) motion transfer for repeatability
  • Gaging pressure is adjustable from 0-8 lb / 0-35N
  • Two styles available
  • 2 point "T"-Plate or 3-point "V"-Plate
  • Adjustable base: Gage can be positioned on any angle from horizontal to vertical
  • Reverse the top plate to change from I.D. to O.D. measurements
  • Supplied with JW-9 Jaws.


* FREE Shipping on these items

RESOLUTION
COMPARE CAPACITY
BRAND ID OD RESOLUTION PART NUMBER IMAGE MODEL QTY PRICE