PikStik® TelescoPik - 30-44"

Rollover image to zoom in

Click image to enlarge

PikStik® TelescoPik - 30-44"

Item #: WBB503999

Sold By: globalindustrial.com

Available on or around 04/28/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $38.95
Product Information
Customer Review
Product Q&A
PikStik® TelescoPik - 30-44"

  • Adjustable Length Reaching Tool - 30" to 44" (75cm to 110cm)
  • Locking Ring Design Makes Length Adjustment Easy and Secure
  • Strong Aluminum Shaft Works Indoors and Out - Will Not Rust
  • Rotating 5-1/2" (14cm) Jaw Opening - Retrieve the Biggest Pieces from the Smallest Places

Product Specifications

    • BRANDPikStik®
    • LENGTH INCHES30-44
    • MANUFACTURERS PART NUMBERT-3044
    • DESCRIPTIONTelescoPik

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!