Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Greenlee 5715 Gas Lamp Tester

Rollover image to zoom in

Click image to enlarge

Greenlee 5715 Gas Lamp Tester

Item #: WBB1649775

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $364.95
Product Information
Customer Review
Product Q&A
ELECTRICAL TESTING EQUIPMENT
Greenlee 5715 Gas Lamp Tester

Greenlee 5715 Gas Lamp Testers allow accurate testing of most fluorescent lamps, neon tubes, metal halide lamps and more. Testers check starters, resistors, igniters, capacitors and photo cells. Gas lamp testers include detachable antenna, batteries, leads, probes, clamps and holster. Limited Lifetime Warranty.

Product Specifications

    • ITEM DESCRIPTIONGas Lamp Tester
    • BATTERY2 - 9V, included
    • SIZE6" x 2-3/4" x 1-3/4" (152 x 70 x 45 mm); Antenna - 27" (686 mm)
    • MANUFACTURERS PART NUMBER5715
    • WEIGHT2.4 lbs. (1.1 kg)
    • BRANDGreenlee

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed