Mitutoyo 64AAB387 MIG-4USB Data Management Hardware

Mitutoyo 64AAB387 MIG-4USB Data Management Hardware

Item #: WBB611596

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $809.95
Product Information
Customer Review
Product Q&A
Mitutoyo 64AAB387 MIG-4USB Data Management Hardware

A measurement data transfer device, MIG-4USB converts digimatic output measurement data to ASCII text via USB or RS-232C and outputs it to an external device such as PC. Up to four measuring instruments with the digimatic output feature can be connected. Units can be daisy-chained to meet any size needs. MIG-4USB includes toggle switch for each input.

Features:
  • Data output: Via USB or RS-232C interface
Default Configuration:
  • Data length: 8 bits
  • Start bit: 1 bit
  • Stop bit: 1 bit
  • Parity check: None
  • Baud rate: 9600

Product Specifications

    • STYLE4-Port
    • BRANDMitutoyo
    • MANUFACTURER'S PART NUMBER64AAB387
    • TYPERS-232C Multiplexer
    • DATA OUTPUTY
    • MECHANICAL OR DIGITALDigital
    • HEIGHT INCHES2-3/4
    • WIDTH INCHES5-7/8
    • LENGTH INCHES5-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:60