Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coating & Wall Thickness Gages

Coating & Wall Thickness Gages

Coating And Wall Thickness Gages Measure Non-Magnetic Coatings On Steel Substrates For Applications Including Construction, Industrial, Contractor And More.

Coating and wall thickness gages are made of high quality materials for long lasting durability and corrosion resistance. Gages include one-handed menu navigation, multiple calibration adjustment options and built-in temperature compensation for operation convenience, testing versatility and measurement accuracy. Includes Hi-RES mode for increased display resolution, flip display for right-side-up viewing and FAST mode for time efficient inspections. Features USB port and Bluetooth wireless technology for PC connections, data transfer and continuous power supply. Statistics option instantly calculates averages, standard deviation, minimum/maximum thickness and number of readings while measuring. HiLo alarm audibly and visibly alerts when measurements exceed user-specified limits. Uses alkaline or rechargeable batteries with built-in charger. Added features include onscreen help, real time graphing, picture prompting and batch notes. Accessories include FS probe, protective rubber holster with belt clip, 3 AAA alkaline batteries, protective lens shield, USB cable and more. Meets ASTM requirements. Dimensions vary per model.


* FREE Shipping on these items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE RANGE ACCURACY
BRAND MILS MILS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.94.234:26