Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PosiTector SPG1 Standard Surface Profile Gage

Rollover image to zoom in

Click image to enlarge

PosiTector SPG1 Standard Surface Profile Gage

Item #: WBB765444

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 666.00
Product Information
Customer Review
Product Q&A
PosiTector® SPG Standard Surface Profile Gage

The PosiTector SPG1 includes a Standard(1) gage body and a built-in removable SPG probe for measuring surface profile and peak-to-valley surface profile heights. Conforms to ASTM D4417-B, AS 3894.5-C (with optional 30° tip angle), U.S. Navy NSI 009-32, SANS 5772 and others.

Features:
  • Enhanced one-handed menu navigation
  • Fast measurement rate of over 50 readings per minute - ideal for quickly and accurately measuring surface profile over large surface areas
  • RESET feature instantly restores factory settings
  • Solvent, acid, oil, water and dust resistant - weatherproof
  • 60°-angle tungsten carbide tip for long operational life and continuous accuracy - field replaceable
  • Shock-absorbing, protective rubber holster with belt clip
  • Certificate of Calibration showing traceability to NIST included (Long Form)
  • Built-in temperature compensation ensures measurement accuracy
  • Glass zero plate and metal shim included
  • Conforms to national and international standards including ISO and ASTM
  • Gage body universally accepts all PosiTector 6000 (coating thickness), SPG (surface profile), and DPM (environmental) probes
  • 30°-angle interchangeable probe tip available for special applications
  • Selectable display languages
  • Easy-to-read, Hi Contrast backlit LCD display for bright or dark environments
  • Flip display enables right-side-up viewing
  • Uses alkaline or rechargeable batteries (built-in charger)
  • Continually displays/updates average, standard deviation, min/max thickness and number of readings
  • Every store measurement is date and time stamped
  • HiLo alarm audibly and visibly alerts when measurements exceed user-specified limits
  • Software updates via web keep your gage current
  • USB port for fast, simple connection to a PC and to supply continuous power. USB cable included
  • USB mass storage - stored readings and graphs can be accessed using universal PC/ Mac web browsers or file explorers. No software required
  • PosiTector.net - a free web-based application offering secure storage of thickness readings
  • Every stored measurement is date and time stamped
  • Two year warranty on gage body AND probe
  • Monochrome display
  • Storage of up 250 readings - stored readings can be viewed or downloaded
Comes complete with Standard(1) gage body, SPG probe, glass zero plate, metal shim, protective rubber holster with belt clip, wrist strap, 3 AAA alkaline batteries, instructions, nylon carrying case with shoulder strap, protective lens shield, Long Form Certificate of Calibration traceable to NIST, USB cable, two (2) year warranty.

Product Specifications

    • MANUFACTURERS PART NUMBERSPG1-E
    • BRANDDeFelsko
    • HEIGHT INCHES2.9
    • WEIGHT LBS1.3
    • ACCURACY METRIC± (5 um + 5 Percent)
    • LENGTH INCHES9.1
    • MEASURING RANGE MILS0 - 20
    • MEASURING RANGE MICRONS0 - 500
    • ACCURACY MILS± (0.2 mils + 5 Percent)
    • WIDTH INCHES5.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!