Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Greenlee 24B Station Master Pro Irrigation System Troubleshooter

Rollover image to zoom in

Click image to enlarge

Greenlee 24B Station Master Pro Irrigation System Troubleshooter

Item #: WBB1649793

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $136.95
Product Information
Customer Review
Product Q&A
IRRIGATION TESTERS
Greenlee 24B Station Master Pro Irrigation System Troubleshooter

Greenlee 24B Station Master Pro Irrigation System Troubleshooters are portable, battery-operated irrigation system diagnostic testers that combine solenoid activation and wire identification. Durable construction for outdoor use. LED indicator lights. 3 hour continuous battery life. Carrying case included. 1-Year Limited Warranty.

Product Specifications

    • OPERATING/STORAGE TEMPERATURE32°F - 122°F (0° - 50°C)
    • ITEM DESCRIPTIONStation Master Pro Irrigation System Troubleshooter
    • POWER SOURCE9V alkaline batteries
    • MANUFACTURERS PART NUMBER24B
    • BATTERY LIFE3 hours continuous
    • BRANDGreenlee

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:27