Digital Dust Monitors

Digital Dust Monitors

Digital Dust Monitors Are Used For IAQ Investigations, Industrial Hygiene, Occupational Health & Safety, Laboratory Research And More.

Digital Dust Monitors are the optimal tool for monitoring levels of airborne contaminants. Piezobalance Aerosol Mass Monitors measures airborne contaminants by mass concentration. Data may be viewed on backlit display screen, printed or transferred to a computer. Data logging ability allows logging of up to 500 samples. Simple cleaning mechanism for easy maintenance. Piezobalance monitors are available in two varieties for measuring particles up to 10µm or 2.5µm in size. Digital Aerosol Monitors use the light-scattering method with a laser diode to measure particles. Data logs up to 100,000 measurements, and USB interface allows easy data transfer. Li-ion battery allows over 24 hours of run time. Rubber protector and shoulder strap included.


* FREE Shipping on these items

COMPARE DIMENSIONS MANUFACTURERS
DESCRIPTION W" D" H" PART # IMAGE MODEL QTY PRICE