TempHumidity Digital Psychrometer w/Wet Bulb/DryBulbReadings

TempHumidity Digital Psychrometer w/Wet Bulb/DryBulbReadings

Item #: WBB434656

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $103.95
Product Information
Customer Review
Product Q&A
Supco® TempHumidity Digital Psychrometer w/Wet Bulb/DryBulbReadings

The DSP1000 provides fast, accurate mreasurements for analysis of critical environmental conditions.
  • Fast Response Time
  • High Accuracy
  • Micro Processor-based Design
  • Temperature range -22 to 212°F
  • Dew point temperature range -22 to 212°F
  • Wet bulb temperature range 32 to 176°F
  • Humidity range 0 to 100% RH

Product Specifications

    • HEIGHT INCHES9
    • MANUFACTURERS PART NUMBERDSP1000
    • PACKAGE QUANTITY1
    • DESCRIPTIONUsed to measure temperature, dew point, wet bulb and humidity in a wide variety
    • BRANDSupco®
    • DEPTH INCHES1-3/8
    • WIDTH INCHES1-7/8
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
54.161.155.6:46