Dual Digital Manometer

Rollover image to zoom in

Click image to enlarge

Dual Digital Manometer

Item #: WBB434648

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 120.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Supco® Dual Digital Manometer

Isolate difficult pressure problems in natural gas and propane systems with the DDM55 dual input Digital Manometer. Providing a differential measurement, the DDM55 accurately tests for leaks in low-pressure gas systems and more.

Product Specifications

    • MAX WORKING PRESSURE PSI10
    • HOSESFlex Tubing
    • CONNECTION SIZE1/8" MPT X 1/8"
    • CONNECTION TYPEBarb Access Fitting
    • MANUFACTURERSupco®
    • MODELB434648
    • OPERATING TEMPERATURE (F)32°F to 122°F (0 to 50°#C)
    • DEPTH INCHES8-1/4
    • ELECTRICALExternal 9V DC
    • MAX OPERATING PRESSURE (PSI)10
    • APPLICATIONLeakage Tests
    • HEIGHT INCHES2
    • DISPLAY TYPELCD Display With Backlight
    • DISPLAY RANGE0.01" Resolution
    • ACCURACY+/-0.3 PercentFSO (2 5°C)
    • PACKAGE QUANTITY1
    • FEATURES11 Units of Measure
    • BRANDSupco®
    • DESCRIPTIONUsed to measure negative and postive pressures in HVAC systems. Range -55. to +5
    • MANUFACTURERS PART NUMBERDDM55
    • WIDTH INCHES3
    • APPLICATIONSConfirm Pressure Switch Operation, Regulator Adjustments, Set Delivery Pressures
    • RANGE IN. WC (KPA)-55.0 to +55.0
    • TYPEProvides Differential Measurements

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Manometer

Your review: Really like this cost effective differential pressure manometer. It works nicely.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

what is the range w/ this unit?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result