SUPCO TA33 Temperature Threshold Alarm W/ Display

Rollover image to zoom in

Click image to enlarge

SUPCO TA33 Temperature Threshold Alarm W/ Display

Item #: WBB434652

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 153.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Supco® Temperature Threshold Alarm

Set your temperature threshold and the TA33 provides reliable protection for your temperature sensitive areas. The battery backup allows conitnuous monitoring even during power outages. The easy to read display shows current Temperature, Alarm Status, Over/Under mode indicator and Alarm Set Point and Temperature. Temperature range -40 to 160°F.

Product Specifications

    • OPERATING TEMPERATURE (F)-40F to 160F
    • DEPTH INCHES1-1/2
    • MANUFACTURERS PART NUMBERTA33
    • WIDTH INCHES4-3/4
    • HEIGHT INCHES3-1/4
    • BRANDSupco®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!