Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Konus 6377 Double Wall Set With Thermometer & Barometer, Blue

Konus 6377 Double Wall Set With Thermometer & Barometer, Blue

Item #: WBB1821193

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Customer Review
Product Q&A
Konus 6377 Double Wall Set With Thermometer & Barometer, Blue

This weather station combine flawless accuracy with the most classical design, thus making for a great piece of furniture for both home and office. Model 6377 is manufactured in Italy and exquisitely made wood.

Features:
  • Thermometer: (C° -30° +70° / F° -20°+160°)
  • Barometer (MM. BAR/H Pascal)
  • Dimensions: 20x32.5 cm (7.9"x12.8")

Product Specifications

    • CONSTRUCTIONMetal/Resin/Rubber
    • WEIGHT LBS1.25
    • DESCRIPTIONDouble Wall Set With Thermometer & Barometer
    • BRANDKonus
    • TEMPERATURE RANGEC-30 +70/F -20+160
    • MANUFACTURERS PART NUMBER6377
    • COLOR FINISHWood
    • APPLICATIONDual Thermometer
    • APPROVALWooden Wall Set (Thermo - Barometer)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!