Weiss Bimetal Thermometers Are Made For Use In Most Industrial Applications.
Weiss Bimetal Thermometers are hermetically sealed and silicone dampened for optimum performance. Models have 3" or 5" dials and 2-1/2" or 4" stems. Temperature ranges vary from -20/120°F to 0-250°F. All models have a 1/2" NPT (threaded) connection. Vari-angle® types have a recalibration feature for increased versatility.
Weiss Bimetal Thermometers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.