Outdoor 24-Hour/7-Day Multi-Voltage General Purpose Time Switches

Outdoor 24-Hour/7-Day Multi-Voltage General Purpose Time Switches

Morris Products 80460, 24 Hour Multi-Voltage Time Controls Non-Metal Enclosure DPDT 10-208-240-277V

24 Hour Multi-Voltage Time Controls Non-Metallic Enclosure DPDT 10-208-240-277V - for Residential, Commercial and Industrial Load Control Applications.

24 Hour Multi-Voltage Time Controls Non-Metallic Enclosure DPDT 10-208-240-277V features include:

  • Multi-Voltage DPDT Time Control covers all load Control appliactions with one Control
  • 24 Hour Heavy Duty Mechanical Time Controls - for Residential, Commercial and Industrial Load Control Applications
  • Field Selectable Voltage: 120V, 208V, 240V or 277V
  • DPDT Switch Configuration
  • 48 On/Off Cycles Per Day - Min: 15 Minute Max: 24 Hours
  • Manual Override
  • Power/Load Indicator
  • 40 Amp Resistive 120-240V
  • 30 Amp Resistive @ 277V
  • 30A Resistive @ 14VDC
  • Tungsten Rating: 8.3A @120V, 5.4A @ 208-277V
  • Ballast Rating: 10A @120V, 5A @ 208-277V
  • Pilot Duty Rating: 800 VA @ 120V, 720VA @ 208-277
  • ABS Non-Metallic NEMA 3R Enclosure with Locking Hasp - 1/2" & 3/4" KO's
  • ETL Listed
  • Order Qty of 1 = 1 Piece



COMPARE
WATTAGE DIMENSIONS
PART # AMPS RESISTIVE TUNGSTEN SWITCH TYPE W" H" D" IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.