Magnum® Tool Storage Cabinets Are Built To Withstand Rugged Work Environments Where Maximum Security, Organization & Mobility Are Demanded.
Ideal for professional automotive and industrial mechanics and technicians. Extra heavy duty ball bearing slides hold up to 125 lbs. per drawer. Drawers include non-slip drawer liners and dividers. Roll cage construction creates reinforcing solid framework for years of quality performance. Posi-Latch™ system provides a secure latch closure to reduce accidental opening. High security tubular lock secures all drawers. Tool Storage Carts can be used alone or combined with Tool Chests (sold separately) to create modular tool storage cabinets that provide increased storage to meet growing demands. Finished top on carts provide a convenient work surface. Tool Carts feature chrome plated push handles and 6" x 2" casters (2 swivel with brakes, 2 rigid) with 14 gauge caster support channels for load capacities up to 3,600 lbs. Tool Chests feature industrial gas struts on the lid for easy opening and closing. Lid is reinforced with a full length stiffener for extra strength. Optional Hang-On Side Locker provides bulk storage to hold large tools and equipment. Includes height adjustable shelves. Lifetime Limited Warranty.
Magnum® Tool Storage Cabinets Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.