Traxx® Professional Grade Tool Storage Cabinets Are Built With Solid Construction.
Sidewall-post construction provides extra rigidity for handling large loads. Full extension ball bearing drawer slides provide full access with a load rating of 75 lbs. per drawer. Drawers include non-slip drawer liners to protect tools and drawer surface. Posi-Latch™ system provides a secure latch closure to reduce accidental opening. Internal keyed locking system secures all drawers. Polished drawer trim provides an attractive finish. Tool Storage Carts can be used alone or combined with Tool Chests (sold separately) to create modular tool storage cabinets that provide increased storage to meet growing demands. Finished top on carts provide a convenient work surface. Tool Carts feature tubular steel push handles and 5" x 2" casters (2 swivel with brakes, 2 rigid) with 14 gauge caster support channels for load capacities up to 1,200 lbs. Tool Chests feature positive-stop side handles for easy lifting. Lid features hinged supports to keep lid in open position for full access to top compartment. Lid is channel reinforced for extra strength. 7 Year Limited Warranty.
Traxx® Tool Storage Cabinets Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.