Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36 Inch Wide Rousseau Shelving With 5 Drawers

36 Inch Wide Rousseau Shelving With 5 Drawers

36 Inch Wide Rousseau Shelving With 5 Drawers Provide Tool Storage Drawers For Optimum Storage Of Tools, Parts And Supplies.

36 Inch Wide Rousseau Shelving With 5 Drawers are constructed of corrosion and wear resistant steel for long lasting durability. Includes 8 tool racks with ergonomic handles. Tool racks made of sturdy PVC to protect tools against impact while allowing coolant drainage. Tool compartments spaced to avoid accidental contact. Includes one 3 inch high drawer with groove trays and two 4 inch high drawers (1 with foam for tools and 1 with compartments). Two bottom drawers, spaced 12 inches apart, include tool racks. Drawers include full extension glides. 87 inch high shelving includes 3 shelf levels and 4 dividers. Tool types are 50 KM, 63 KM, HSK 50, HSK 63, Taper 40 and Taper 50. Colors are Avalanche Blue, Beige, Black, Everest Blue, Light Gray and Red. Total number of drawers is 5. Width is 36 in.. Depths are 18 in. and 24 in.. Height is 87 in..


COMPARE
DIMENSIONS
TOOL TYPE W" D" H" COLOR TOTAL DRAWERS DRAWER SIZES IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.