36 Inch Wide Rousseau Tool Storage Cabinets

36 Inch Wide Rousseau Tool Storage Cabinets

Rousseau Tool Storage Cabinets Provide Efficient Storage That Helps Reduce Rust Caused By Inadequate Storage.

Tool storage cabinet includes 12 tool racks with ergonomic handles. Tool racks are made of sturdy PVC that protects your tools against impact while allowing coolant drainage. Tool compartments are spaced to avoid accidental contact. Helps prevent corrosion and wear. Includes 3 full extension drawers with 12” clearance between each drawer. Allows only one drawer open at a time. 2” cabinet base allow forklift access. Tool cabinets measures 36”W x 60”H. Available with No Doors, Glass Doors or Solid Doors. All Doors open 180° for full access to contents. Glass Doors are impact resistant polycarbonate.


COMPARE DIMENSIONS
TOOL TYPE W" D" H" DOOR TYPE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.128.223:23