Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy 30

Kennedy 30"W Modular Drawer Cabinets w/550 Lb. Full Extension Slides

Kennedy 30 Inch Wide Modular Drawer Cabinets With 550 Lb. Full Extension Slides Are Used For Heavy Duty Commercial or Industrial Storage Applications With Narrow Aisle Space.

Kennedy 30 Inch Wide Modular Drawer Cabinets With 550 Lb. Full Extension Slides are made of solid 12 gauge steel construction for long lasting strength, durability and dependability. Shallow depth cabinets offer high density storage when replacing shelving or where aisles are narrow. Feature super-rigid corner strengthening bracket solidly welded for extra strength and rigidity. Come with ganged cylinder lock with 2 keys on top to secure all drawers. Slip resistant rubber top surface provides a convenient work surface. Full width drawer handles for ease of use. Drawer pans have perforations for easy installation of dividers and accessories. Shipped fully assembled. Drawer Interlocking Safety System allows for only one to open at a time to prevent potential tipping. Drawer fronts bolt on to allow changing drawer heights. Full Extension (FX) drawers have a load capacity of 550 lbs. with100% extension capability. Four bottom corner holes allow for anchoring the cabinet to the floor. Dividers sold separately. Recommend bolting cabinet to the floor to prevent personal injury. 6, 7, 8, 9, 10, 11, 12, 13 and 18 drawer 30 inch wide, 24 and 30 inch depth cabinets come in Counter and Full Height style models that measure 39-5/8, 49-5/8 and 59-1/2 inches in height. Available color finishes are Black, Brown Wrinkle, Burgundy, Classic Blue, Gray Wrinkle, Red, Utility Blue and Yellow.


* FREE Shipping on these items

CABINET H"
DRAWER TOTAL QTY
COMPARE CABINET DRAWER
STYLE W" D" H" COLOR TOTAL QTY QTY & HEIGHT IMAGE MODEL QTY PRICE