Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Sovella® 51-9/16" Wide ESD Protected Series 130 Modular Drawer Cabinets

Sovella® Series 130 Drawer Cabinets Are Used For Secure Storage Of Multiple Sized Items.

Sovella® Series 130 Drawer Cabinets are made of solid steel construction for long lasting strength, durability and dependability. Drawers are 85% extendable and their load capacity is 176 lbs. Handy locking system allows only one drawer to be opened at a time. Two 51-9/16 width, 28-1/8 inch depth cabinet types are available depending upon particular need or application. Drawer Units measure 55-1/8 inches in height and have 3960 lb. overall load capacity. Drawer Units w/Rubber Mat measure 43-5/16 inches in height and have 2970 lb. overall load capacity. Include a cover that doubles as a worktop with a rubber mat and are the used height for working standing up. Each cabinet type is available with a wide range of 4 to 17 drawers with varying drawer heights. Gray finish with blue drawers. The cabinet units can be moved with a pallet truck or a forklift when the base front plate has been removed.


SERIES
CAP. LBS.
DRAWER QTY.
COMPARE
DIMENSIONS DRAWER
SERIES W" D" H" CAP. LBS. QTY. QTY. & HEIGHT IMAGE MODEL QTY PRICE
WBB862511
WBB862480
WBB862509
WBB862402
WBB862310
WBB862432
WBB862418
WBB862417
WBB862327
WBB862374
WBB862388
WBB862376
WBB862346
WBB862345
WBB862358
WBB862347
WBB862360
WBB862359
WBB862361
WBB862308
WBB862372
WBB862385
WBB862294
WBB862450
WBB862452
WBB862296
WBB862481
WBB862312
WBB862311
WBB862405
WBB862328
WBB862375

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.