Kennedy 30

Kennedy 30"W Modular Drawer Cabinets w/220 Lb. Suspension Slides

Kennedy Modular Drawer Cabinets With 220 Lb. Suspension Slides Are Used For Commercial or Industrial Storage Applications.

Kennedy Modular Drawer Cabinets are made of solid 12 gauge steel construction for long lasting strength, durability and dependability. Feature super-rigid corner strengthening bracket solidly welded for extra strength and rigidity. Come with ganged cylinder lock with 2 keys on top to secure all drawers. Slip resistant rubber top surface provides a convenient work surface. Full width drawer handles for ease of use. Drawer pans have perforations for easy installation of dividers and accessories. Shipped fully assembled. Drawer Interlocking Safety System allows for only one to open at a time to prevent potential tipping. Drawer fronts bolt on to allow changing drawer heights. Normal Suspension (NS) drawers have a load capacity of 220 lbs. with 90% extension capability. Four bottom corner holes allow for anchoring the cabinet to the floor. Dividers sold separately. Recommend bolting cabinet to the floor to prevent personal injury. 5, 6, 7, 8, 10, 11, 12, 13, and 18 drawer 24, 30 and 44-5/16 inch wide, 24 and 30 inch depth cabinets come in Bench, Counter and Full style models that measure 31-11/16, 35-5/8, 39-5/8, 49-5/8 and 59-1/2 inches in height. Available color finishes are Black, Brown Wrinkle, Burgundy, Classic Blue, Gray Wrinkle, Red, Tan, Utility Blue and Yellow.


* FREE Shipping on these items

CABINET H"
DRAWER TOTAL QTY
COMPARE
CABINET DRAWER
STYLE W" D" H" COLOR TOTAL QTY QTY & HEIGHT IMAGE MODEL QTY PRICE