Kennedy® Industrial Roller Cabinets

Kennedy® Industrial Roller Cabinets

Kennedy® Industrial Roller Cabinets Help Move Tools Where You Need Them.

Made of heavy gauge steel body with a durable powder coat finish. Top surface feature raised edges on 3 sides to retain contents. High security tubular lock with 2 keys secures all drawers. Drawers feature internal, automatic locking system. Drawers include aluminum drawer pull handles. Cabinets are available with Friction Slides or Ball Bearing Slides for smooth operation under heavy loads. Heavy duty tubular side handles for easy steering. Moves easily on 5" roller bearing casters (2 rigid, 2 swivel with brakes). Hang-On Cabinets easily attach to side of roller cabinet to provide increased storage.
Versa-Carts® include a 16 gauge steel deck with 1-1/2"H sides to secure stationary (non-mobile) drawer cabinets onto deck. Helps convert stationary cabinets into mobile roller cabinets. Moves easily with two 10" solid rubber tires and two 5" swivel casters with brakes. 1,000 lb. capacity. Includes tubular steel handle.


* FREE Shipping on these items

COMPARE DIMENSIONS
DESCRIPTION W" D" H" COLOR SLIDE TYPE DRAWER QTY. IMAGE MODEL QTY PRICE