Free Standing Tool Cabinets

Free Standing Tool Cabinets

Free Standing Tool Cabinets

Free Standing Tool Cabinets are made of heavy gauge steel with a scratch resistant baked-on finish. Doors feature 3-point locking system with 2 keys for maximum security. Pegboard panels on doors feature square-hole perforations that accept Kennedy® Toolholder Sets & Peg Hooks. Includes two 36"L x 18"W pegboard panels on back and 60-piece hook set for tool storage. Includes a height adjustable shelf that offers 220 lb. shelf capacity. Shelf measures 35-7/8"W x 19-5/8"D. Includes three full width drawers under the shelf, each with 165 lb. capacity. Drawers measure 34-5/8"W x 17-3/8"D x 4"H and glides easily on ball bearing slides. Drawers feature safety latch, easy pull handles and label holders. Measures 39-1/4"W x 23-1/4"D x 76"H overall.


* FREE Shipping on these items

COLOR
  • COLOR
COMPARE DIMENSIONS
BRAND W" D" H" COLOR MFR P/N IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.117.60:44