Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 10-525 Retractable Blade Carpet Knife

Rollover image to zoom in

Click image to enlarge

Stanley 10-525 Retractable Blade Carpet Knife

Item #: WBB323781

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.61 Save up to 34%
Qty Price
1-2 $12.25 ea.
3-5 $11.50 ea.
6-11 $10.50 ea.
12+ $10.25 ea.
Product Information
Product Q&A
Accessories
Stanley® 10-525, Retractable Blade Carpet Knife

  • Heavy-duty all-metal knife body construction.
  • Knife body swivels open for quick blade change - no tools required.
  • Retractable blade controls depth of cut.
  • Carpet Blades Included (11-525): 3.
  • For use with: 11-525
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
  • Product Specifications

      • OVERALL LENGTH INCHES6-1/2
      • HEIGHT INCHES1"
      • PACKAGE QUANTITY6 per box
      • BLADE WIDTH INCHES3/4
      • COLOR FINISHGray
      • WIDTH INCHES3"
      • DESCRIPTIONStanley® Retractable Blade Carpet Knife
      • MANUFACTURERS PART NUMBER10-525
      • LENGTH INCHES10"
      • BRANDStanley®
      • STYLERetractable

    Customers Who Viewed This Also Viewed