Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SpeedPak® Titanium Bonded Cart. Based Utility Knife (10 Ti Blades)

Rollover image to zoom in

Click image to enlarge

SpeedPak® Titanium Bonded Cart. Based Utility Knife (10 Ti Blades)

Item #: WBB644148

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $13.00
Product Information
Product Q&A
Accessories
SpeedPak® Titanium Bonded Cart. Based Utility Knife (10 Ti Blades)

Truly unique SpeedPak® is a cartridge based utility knife that allows for quick, easy and safe blade changes. Each cartridge hold 10 Titanium Bonded, double-edged blades that are 3X harder than steel and stay sharper longer. Strong enough for industrial environments and simple enough for everyday use. Cartridges available with utility, hook, dubbed or serrated blades. Features Titanium Bonded blades, non-slip grip, and lightweight aluminum body. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.

Product Specifications

    • HANDLE MATERIALAluminum Body
    • BRANDClauss®
    • MANUFACTURERS PART NUMBER18038
    • CONSTRUCTIONTitanium Bonded
    • COLOR FINISHGrey
    • BLADE LENGTH INCHES1
    • LENGTH OF CUT INCHES1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.