Dandux Plastic

Dandux Plastic "Turn Around" Trucks with Convertible Shelves

Convertible Shelves Allow Truck To Be Used As A Shelf Truck Or A Bulk Truck.

This truck increases productivity, as captive, pull-out shelves can be flipped down to transport bulk items for maximum versatility. Turnaround trucks are used by laundries, retailers, hospitals, hotels and manufacturers to store and ship goods on shelves for restocking, or to ship bulk goods as the shelves can be flipped to act as exterior retaining walls. Durable seamless polyethylene body has strong, smooth walls. Double perimeter powder coat steel wire shelves offer 300 lb. capacity per shelf. Rolls smoothly on 2 swivel, 2 rigid 6” rubber casters.

Trucks are available in 4 colors for product or department segregation. Optional tow package is available; call for more information.


CAP. CU. FT.
  • CAP. CU. FT.
  • 38
  • 48
COLOR
COMPARE
OVERALL DIMENSIONS
CAP. CU. FT. L" W" H" COLOR IMAGE MODEL QTY PRICE
WB251885RD
WB251885GN
WB251885GY
WB251885BL
WB251886GY
WB251886RD
WB251886BL
WB251886GN