Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,144 Items)
Sub Category
Trucks-Tilt & Trash (294)
Remove
Rubbermaid® Self-Propelled Battery Powered Tilt Trucks
Remove
Narrow Your Results By:
Capacity Cubic Yards
1 (2)
1/2 (1)
Length Inches
57-2/5 (1)
70-4/5 (2)
Height Inches
35-4/5 (1)
43-3/10 (2)
Capacity Lbs.
500 (2)
1000 (1)
Width Inches
26-4/5 (1)
33-3/5 (2)
Our Price
Under $2,175.00 (1)
$2,593.00 - $2,594.00 (1)
Over $2,944.00 (1)





Rubbermaid® Self-Propelled Battery Powered Tilt Trucks
Rubbermaid® Self-Propelled Battery Powered Tilt Trucks Electric Powered Tilt Truck Offers Increased Productivity And Worker Safety, Reducing Workplace Injury.

Electric drive tilt trucks are perfect for construction sites, airports, and hospitality and healthcare environments. Rubbermaid Motorized Tilt Trucks have 3 forward speeds and a powerful 400W drive motor that can operate at speeds up to 3 mph using two finger paddles. (2) 12V 35AH maintenance free batteries provide up to 5 hours of operation (15 miles) on a single charge. Manual operation lever allows free-wheeling if required. Ergonomic steering handle allows easy maneuvering and includes safety reverse button. Rubbermaid tilt trucks are made with a structural foam plastic body and a metal frame for maximum strength. Trucks include an on-board 120V charger (8 hour recharge), key lock, and horn.

Rubbermaid® Self-Propelled Battery Powered Tilt Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
OVERALL DIMENSIONS
CAP. CU. YDS. L" W" H" CAP. LBS. IMAGE MODEL QTY PRICE
1/257-2/526-4/535-4/5500
WBB54613$2,174.00
170-4/533-3/543-3/10500
WBB54612$2,593.00
170-4/533-3/543-3/101000
WBB54611$2,944.00
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
(80)