Bryant® Mid-Size Nylon Duplex Wall Plates

Bryant® Mid-Size Nylon Duplex Wall Plates

Bryant® Duplex Plates Provide An Attractive, Durable Finish For Electrical Duplex Outlet Panels.

Made of durable, high-impact nylon that is used for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.


COMPARE DIMENSIONS
MFG. PART # W" H" GANGS COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.238.108:66